Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.1250 In. Bore
Mfr # 1ZGE4
Zoro # G2887762
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed, Flanged
- Seal/Shield Type Double Sealed
- Bore Dia. 0.125 in
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGE4
- Zoro # G2887762
- UPC # 190735151099
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Flange Dia. | 0.44 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 3/8 in |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 1/8 in |
Flange Diameter | 0.44 in |
Outer Ring Width | 0.156 in |
Outside Diameter Tolerance | +0/-13 micron |
Description
Flanged Radial Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Sealed, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 142 lbf, Flange Diameter 0.44 in, Flange Thickness 0.031 in, Flange Type Flanged
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 4L500 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- PARKER Hydraulic Valve, Ball, SAE #12 (BVHP12SSS1NA)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass (2X770)
- DAYTON Motor Run Capacitor, Oval, 370V AC, 10 mfd, 3 5/8 in Overall H (2MDV7)
- DAYTON Radial Bearing, Double Seal, 35mm Bore (21XU43)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGK6)
- DAYTON Radial Bearing, Double Shield, 25mm Bore (1ZGF5)
- DAYTON Radial Bearing, Double Seal, 30mm Bore (21XU42)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGG6)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGG1)
- SKF SKF 6020 2RS C3 HT51, Single Row Ball Bearings (6020 2RS C3 HT51)
- Dayton Radial Ball Bearings