Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.1250 In. Bore
Mfr # 1ZGC9
Zoro # G1146083
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Seal/Shield Type Double Sealed
- Cage Material Steel
- Bore Dia. 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1ZGC9
- Zoro # G1146083
- UPC # 190735150962
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.5 in |
Width | 0.1719 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 1/2 in |
Outer Ring Width | 0.171 in |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter Tolerance | +0/-10 micron |
Bore Diameter | 1/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R2A, Bore Diameter 1/8 in, Closure Double Sealed, Outer Ring Width 0.171 in, Outside Diameter 1/2 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 292 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE1B10Q, Return Line, 10 micron (ZX-FTAE1B10Q)
- HESSAIRE Motor, Dayton, For 484X47, 484X57 (B240-6)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 60" (AX60)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (21XU58)
- DAYTON Radial Bearing, DBL Shield, 1.000 In. Bore (21XU35)
- DAYTON Radial Bearing, DBL Shield, 0.250 In. Bore (1ZGC2)
- DAYTON Radial Bearing, Double Seal, 15mm Bore (1ZGH2)
- DAYTON Radial Bearing, Double Shield, 9mm Bore (21XU44)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGH6)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6006LLBC3/L627)
- Dayton Radial Ball Bearings