Shop All Radial Ball Bearings
Dayton
Radial Bearing, DBL Seal, 0.1250 In. Bore
Mfr # 1ZGC8
Zoro # G3040265
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Double Sealed
- Single Row/Double Row Single Row
- Bore Dia. 0.125 in
- Seal/Shield Type Double Sealed
- Cage Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1ZGC8
- Zoro # G3040265
- UPC # 190735150955
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Width | 0.1562 in |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 1/8 in |
Outer Ring Width | 0.156 in |
Bore Diameter Tolerance | +0/-10 micron |
Outside Diameter | 3/8 in |
Description
Radial Ball Bearing, Bearing Industry Number R2, Bore Diameter 1/8 in, Closure Double Sealed, Outer Ring Width 0.156 in, Outside Diameter 3/8 in, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Inch, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity 142 lbf, Includes Retaining Ring No, Lubricant Material Grease
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS Chuck Service Kit for Model 11N (30344)
- ORS Ball Bearing, 20mm Bore, 52mm, Sealed (6304 2RS C3 G93)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3661T)
- MILTON G Style Plug, 1/2" MNPT, PK5 (1857)
- DAYTON Radial Ball Bearing, Double Seal, 7mm Bore (21XU48)
- DAYTON Radial Bearing, Double Shield, 12.7mm Bore (21XU45)
- DAYTON Radial Bearing, DBL Shield, .1875 In. Bore (1ZGD9)
- DAYTON Radial Bearing, Double Seal, 35mm Bore (21XU50)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (1ZGF3)
- DAYTON Radial Bearing, DBL Seal, 0.6250 In. Bore (1ZGD6)
- INA Dgbb 6000-14, 6200-12, 6300-10, Deep Groove Ball Bear., S.Row >90<=140Mm (6012DD)
- Dayton Ball Bearings