Shop All Radial Ball Bearings
Dayton
Radial Ball Bearing, Double Seal, 6mm Bore
Mfr # 21XU46
Zoro # G8550893
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Double Sealed
- Bore Dia. 6 mm
- Seal/Shield Type Double Sealed
- Cage Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 21XU46
- Zoro # G8550893
- UPC # 190735168141
- Country of Origin China
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 6 mm |
Outside Dia. | 19 mm |
Width | 6 mm |
Outside Dia. Tolerance | +0/-13 micron |
Outside Diameter | 19 mm |
Outside Diameter Tolerance | +0/-13 micron |
Bore Diameter | 6 mm |
Bore Diameter Tolerance | +0/-10 micron |
Outer Ring Width | 6 mm |
Description
Radial Ball Bearing, Bearing Industry Number 626, Bore Diameter 6 mm, Closure Double Sealed, Outer Ring Width 6 mm, Outside Diameter 19 mm, Ring Material Alloy Steel, Seal Type Non-Contact, System of Measurement Metric, Cage Material Alloy Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hydraulic Hose Assembly 1/2"IDx75Ft, 5256 (5256-75)
- CHICAGO PNEUMATIC Magnetic Starter, 7.5-10 HP, 460V (1312101277)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 182 Frame, 1,740 Nameplate RPM (5K485)
- LDI INDUSTRIES Protected Vent, 1/4, Height 1.19 (AV102)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGE6)
- DAYTON Radial Bearing, Double Shield, 12mm Bore (1ZGJ3)
- DAYTON Radial Bearing, Double Shield, 10mm Bore (1ZGJ7)
- DAYTON Radial Bearing, Double Shield, 17mm Bore (21XU52)
- DAYTON Radial Bearing, DBL Seal, 0.1250 In. Bore (1ZGC8)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGG1)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6000 2NSE C3)
- Dayton Radial Ball Bearings