Shop All Power Saw Accessories
This Product is Discontinued
Dayton
Radial Arm Saw, 1 HP, 115V (Discontinued)
Mfr # 49G998
Zoro # G9173491
Free Shipping & Returns
This Product is Discontinued
Key Features
- No Load RPM 3400
- Voltage 120V AC
- Includes Floor Stand with Table, Automatic Blade Brake, Dust Port, Depth of Cut Control, Rip Scale, Overload Protection
- Rip Capacity 31-1/2"
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 49G998
- Zoro # G9173491
- UPC # 190735320471
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Cutting Depth @ 45 Degrees | 3/4" |
Blade Dia. | 10 in, 12 in |
Arbor Size | 1 in |
Cutting Depth @ 90 Degrees | 1-1/2" |
Table Width | 39 3/4 in |
Max. Cut Depth @ 45 Deg. Bevel | 3/4 in |
Max. Cut Width @ 45 Deg. Miter | 11 3/4 in |
Max. Cut Depth @ 0 Deg. Bevel | 1 1/2 in |
Max. Cut Width @ 0 Deg. Miter | 16 1/2 in |
Table Length | 22 7/8 in |
Description
Radial Arm Saw, Power Source Corded, Blade Dia. 10 in, 12 in, Max. Blade Speed 3,400 RPM, Current 14 A, Horsepower 1, Arbor Size 1 in, Arbor Shape Round, Bevel Angle Range 0 Degrees , 45 Degrees , 90 Degrees , Bevel Stops 3, Max. Cut Depth @ 0 Deg. Bevel 1 1/2 in, Max. Cut Depth @ 45 Deg. Bevel 3/4 in, Miter Angle Range 0 Degrees to 45 Degrees , Max. Cut Width @ 0 Deg. Miter 16 1/2 in, Max. Cut Width @ 45 Deg. Miter 11 3/4 in, Table Width 39 3/4 in, Table Length 22 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.