Shop All Trolleys
Dayton
Quick-Install Trolley, 2000 lb.
Mfr # 25K805
Zoro # G4798333
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Fits Beam Flange W 2-1/2 in to 8 in
- Trolley Wheel Dia. 2 11/16 in
- Standards ASME B30.17
- Head Room To Shaft 6 1/4 in to 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trolley Wheel Dia. | 2 11/16 in |
For Min. Beam Flange Width | 2 1/2 in |
Trolley Wheel Diameter | 2 7/10 in |
For Minimum Beam Height | 2 1/2 in |
For Maximum Beam Height | 8 in |
Minimum Radius Curve | 27 5/8 in |
Mfr. Warranty Length | 1 yr |
For Max. Beam Flange Width | 8 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 2,000 lb |
Fits Beam Flange W | 2-1/2 in to 8 in |
Standards | ASME B30.17 |
Head Room To Shaft | 6 1/4 in to 7 3/4 in |
Item | Quick-Install Trolley |
Head Room To Bail | 6 5/16 in |
Wheel Material | Solid Steel Rollers w/Sealed Bearings |
Trolley Frame Material | Cast Iron |
Headroom to Mounting Point | 6 5/16 in |
For Beam Shape | Flat |
Material | Steel |
Trolley Type | Push |
Trolley Wheel Material | Steel |
Maximum Load Capacity | 2,000 lb |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 2 1/2 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft Not Applicable, Headroom to Mounting Point 6 5/16 in, For Minimum Beam Height 2 1/2 in, For Maximum Beam Height 8 in, Includes Not Applicable, Minimum Radius Curve 27 5/8 in, Trolley Wheel Diameter 2 7/10 in, Trolley Wheel Material Steel, Compatible Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 70 Transport Chain, Yellow Chromate, 45' per Square Pail (T0510626)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Ribbed PVC Roll, 8"x.072"x150Ft (14-1062)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- WARN INDUSTRIES WINCH ACCESSORIES, SNATCH BLOCK (92188)
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- DAYTON Quick-Install Trolley, 10,000 lb. (25K808)
- DAYTON Geared Trolley, 6000 lb. (OZ3GBT)
- DAYTON Geared Trolley, 4000 lb. (OZ2GBT)
- DAYTON Geared Trolley, 40,000 lb. (OZ20GBT)
- DAYTON Geared Trolley, 10,000 lb. (OZ5GBT)
- STARKE Manual Push Trolley, Hook Type, 6,000 lb (SHT300)
- Dayton Hoists