Shop All Trolleys
Dayton
Quick-Install Trolley, 10,000 lb.
Mfr # 25K808
Zoro # G4798376
product price: $429.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Fits Beam Flange W 4 in to 12 in
- Trolley Wheel Dia. 4 3/4 in
- Standards ASME B30.17
- Head Room To Bail 7 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trolley Wheel Dia. | 4 3/4 in |
For Minimum Beam Height | 4 in |
For Max. Beam Flange Width | 12 in |
Trolley Wheel Diameter | 4 4/5 in |
For Maximum Beam Height | 12 in |
For Min. Beam Flange Width | 4 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 39 3/8 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 10,000 lb |
Fits Beam Flange W | 4 in to 12 in |
Standards | ASME B30.17 |
Item | Quick-Install Trolley |
Head Room To Bail | 7 11/16 in |
Head Room To Shaft | 9 1/4 in to 11 1/4 in |
Wheel Material | Solid Steel Rollers w/Sealed Bearings |
Trolley Wheel Material | Steel |
Maximum Load Capacity | 10,000 lb |
Headroom to Mounting Point | 7 11/16 in |
Material | Steel |
Trolley Type | Push |
Trolley Frame Material | Cast Iron |
For Beam Shape | Flat |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 10,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 4 in, For Maximum Beam Flange Width 12 in, Headroom to Connecting Shaft Not Applicable, Headroom to Mounting Point 7 11/16 in, For Minimum Beam Height 4 in, For Maximum Beam Height 12 in, Includes Not Applicable, Minimum Radius Curve 39 3/8 in, Trolley Wheel Diameter 4 4/5 in, Trolley Wheel Material Steel, Compatible Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 3' - 2-ply (EN2-901-03-T5)
- EGA Industrial Step Stool, 2 Steps, 24"W Perforated Tread, No Handrails 450 lbs. Capacity (B2026SU)
- LOUISVILLE 8 ft Aluminum Stepladder, 225 lb Capacity (AS4008)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- DAYTON Geared Trolley, 4000 lb. (OZ2GBT)
- DAYTON Quick-Install Trolley, 2000 lb. (25K805)
- DAYTON Geared Trolley, 2000 lb. (OZ1GBT)
- DAYTON Quick-Install Trolley, 4000 lb. (25K806)
- DAYTON Quick-Install Trolley, 6000 lb. (25K807)
- DAYTON Geared Trolley, 40,000 lb. (OZ20GBT)
- WILTON SS 4 Button 10FT Lift Hoist Trolley (PBC-410CN)
- Dayton Lifting Equipment