Shop All Utility Carts
Dayton
Push Trolley, 6000 lb. Load Capacity
Mfr # 55HE69
Zoro # G3721926
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Min. Radius Curve 55 1/8 in
- Head Room To Bail 2 1/3 in
- Trolley Wheel Dia. 4 1/8 in
- Standards ASME B30.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55HE69
- Zoro # G3721926
- Country of Origin China
- Category Utility Carts
Dimensions
Min. Radius Curve | 55 1/8 in |
Trolley Wheel Dia. | 4 1/8 in |
Fits Beam Height | 8 in to 24-1/2 in |
Mfr. Warranty Length | 1 yr |
For Maximum Beam Height | 24 1/2 in |
For Max. Beam Flange Width | 8 in |
Minimum Radius Curve | 55 1/8 in |
For Min. Beam Flange Width | 4 in |
Trolley Wheel Diameter | 4 1/10 in |
For Minimum Beam Height | 8 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 6,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 4 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 8 1/4 in, Headroom to Mounting Point 2 11/32 in, For Minimum Beam Height 8 in, For Maximum Beam Height 24 1/2 in, Includes Hanger Plate, Hanger Shaft, Washers, Minimum Radius Curve 55 1/8 in, Trolley Wheel Diameter 4 1/10 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd, Orange (5/8CU-S ORANGE)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 1 in W, Nylon, Yellow (EE2801NFX7)
- ZORO SELECT Fixed Eye Pully, Chrome, Size: 3 in (1RCJ3)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386-A)
- DAYTON Push Trolley, 8000 lb. Load Capacity (55HE62)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE58)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE59)
- GLOBAL EQUIPMENT Global Industrial„¢ Bulk Mover Cart with White Tub, 9 Bushel, 41-1/2"L x 29-1/2"W x 36"H (B1918450)
- Dayton Utility Carts