Shop All Utility Carts
Dayton
Push Trolley, 4000 lb. Load Capacity
Mfr # 55HE68
Zoro # G3721454
original price:
$279.30
28% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Head Room To Bail 1 15/16 in
- Fits Beam Height 6 in to 24-1/2 in
- Head Room To Shaft 5 21/32 in
- Wheel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55HE68
- Zoro # G3721454
- Country of Origin China
- Category Utility Carts
Dimensions
Fits Beam Height | 6 in to 24-1/2 in |
Trolley Wheel Dia. | 3 11/32 in |
Min. Radius Curve | 39 3/8 in |
Minimum Radius Curve | 39 3/8 in |
For Max. Beam Flange Width | 8 in |
For Maximum Beam Height | 24 1/2 in |
For Min. Beam Flange Width | 3 5/8 in |
Trolley Wheel Diameter | 3 3/10 in |
For Minimum Beam Height | 6 in |
Details
Load Capacity | 4,000 lb |
Item | Trolley |
Head Room To Bail | 1 15/16 in |
Head Room To Shaft | 5 21/32 in |
Wheel Material | Steel |
Fits Beam Flange W | 3-5/8 to 8 in |
Trolley Item | Push Trolley |
Includes | Hanger Plate, Hanger Shaft, Washers |
Headroom to Mounting Point | 1 15/16 in |
Headroom to Connecting Shaft | 5 21/32 in |
Maximum Load Capacity | 4,000 lb |
Trolley Type | Push |
Trolley Wheel Material | Steel |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 4,000 lb, For Minimum Beam Flange Width 3 5/8 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 5 21/32 in, Headroom to Mounting Point 1 15/16 in, For Minimum Beam Height 6 in, For Maximum Beam Height 24 1/2 in, Includes Hanger Plate, Hanger Shaft, Washers, Minimum Radius Curve 39 3/8 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Quick Adjust Trolley (OZ5QAT)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, 6 ft (SCSG8038-3LS-6)
- US CARGO CONTROL 1/2" Wire Rope Clip Stainless Steel Type 316 (PCWRC12SS316)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX70)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE58)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE61)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE69)
- DAYTON Push Trolley, 8000 lb. Load Capacity (55HE62)
- FAUCET QUEENS INC 4Whl Dlx Swiveler Cart (39720)
- Dayton Utility Carts