Shop All Utility Carts
Dayton
Push Trolley, 4000 lb. Load Capacity
Mfr # 55HE65
Zoro # G3721874
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Trolley Wheel Dia. 3 11/32 in
- Head Room To Shaft 5 21/32 in
- Min. Radius Curve 39 3/8 in
- Fits Beam Flange W 3-5/8 to 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55HE65
- Zoro # G3721874
- Country of Origin China
- Category Utility Carts
Dimensions
Trolley Wheel Dia. | 3 11/32 in |
Min. Radius Curve | 39 3/8 in |
Fits Beam Height | 6 in to 24-1/2 in |
For Min. Beam Flange Width | 3 5/8 in |
For Minimum Beam Height | 6 in |
For Maximum Beam Height | 24 1/2 in |
Trolley Wheel Diameter | 3 3/10 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 39 3/8 in |
For Max. Beam Flange Width | 8 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 4,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 3 5/8 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 5 21/32 in, Headroom to Mounting Point 1 15/16 in, For Minimum Beam Height 6 in, For Maximum Beam Height 24 1/2 in, Includes Hanger Plate, Hanger Shaft, Washers, Minimum Radius Curve 39 3/8 in, Trolley Wheel Diameter 3 3/10 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Super-Duty Panel Cart/Dolly, Blk, 1800 Lb (SL1800PC6B)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 60' (SFCS4W-14AWG-60)
- HARRINGTON Electric Chain Hoist, 525 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED525DSA-10)
- LITTLE GIANT Drop-Gate Truck 3600 lb. Capacity (CARD30488PY)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE58)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE59)
- RUBBERMAID COMMERCIAL Medium Utility Cart, 2 Shelf, Black, High Density Structural Foam, 2 Shelves, 500 lb. (FG452589BLA)
- Dayton Utility & Storage Carts