Shop All Utility Carts
Dayton
Push Trolley, 2000 lb. Load Capacity
Mfr # 55HE59
Zoro # G3721822
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Head Room To Shaft 9 7/8 in to 11 9/16 in
- Head Room To Bail 5 9/16 in to 7 1/4 in
- Fits Beam Height 5 in to 24-1/2 in
- Min. Radius Curve 27 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55HE59
- Zoro # G3721822
- Country of Origin China
- Category Utility Carts
Dimensions
Fits Beam Height | 5 in to 24-1/2 in |
Min. Radius Curve | 27 5/8 in |
Trolley Wheel Dia. | 2 11/16 in |
Minimum Radius Curve | 27 5/8 in |
For Maximum Beam Height | 24 1/2 in |
For Max. Beam Flange Width | 8 in |
Mfr. Warranty Length | 1 yr |
For Minimum Beam Height | 5 in |
Trolley Wheel Diameter | 2 7/10 in |
For Min. Beam Flange Width | 3 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 2,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 3 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 9 7/8 in, Headroom to Mounting Point 5 9/16 in, For Minimum Beam Height 5 in, For Maximum Beam Height 24 1/2 in, Includes Not Applicable, Minimum Radius Curve 27 5/8 in, Trolley Wheel Diameter 2 7/10 in, Trolley Wheel Material Cast Iron, Compatible Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2GXH6)
- ZORO SELECT Tie Down Strap, E-Track, Yellow, PK5 (55ET71)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN1801TX2)
- ZORO SELECT Swivel Plate Caster, Rubber, 4 in, 250 lb, C (1UHY8)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE60)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE69)
- LITTLE GIANT Shelf Truck, 12 ga. Steel, 3600 lb (G-3060-6PY)
- Dayton Utility Carts