Shop All Utility Carts
Dayton
Push Trolley, 10000 lb. Load Capacity
Mfr # 55HE70
Zoro # G3721935
original price:
$602.24
32% off
new price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 10,000 lb
- Head Room To Bail 2 5/8 in
- Includes Hanger Plate, Hanger Shaft, Washers
- Trolley Wheel Dia. 4 5/8 in
- Fits Beam Height 10 in to 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55HE70
- Zoro # G3721935
- Country of Origin China
- Category Utility Carts
Dimensions
Trolley Wheel Dia. | 4 5/8 in |
Fits Beam Height | 10 in to 24-1/2 in |
Min. Radius Curve | 39 3/8 in |
For Max. Beam Flange Width | 8 in |
For Maximum Beam Height | 24 1/2 in |
For Min. Beam Flange Width | 4 5/8 in |
Minimum Radius Curve | 39 3/8 in |
For Minimum Beam Height | 10 in |
Trolley Wheel Diameter | 4 3/5 in |
Mfr. Warranty Length | 1 yr |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 10,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 4 5/8 in, For Maximum Beam Flange Width 8 in, Headroom to Connecting Shaft 8 5/8 in, Headroom to Mounting Point 2 5/8 in, For Minimum Beam Height 10 in, For Maximum Beam Height 24 1/2 in, Includes Hanger Plate, Hanger Shaft, Washers, Minimum Radius Curve 39 3/8 in, Trolley Wheel Diameter 4 3/5 in, Trolley Wheel Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Drum Truck, 1000 lb., 59-1/2 In. H, Steel (240077)
- KEEN ECO I-55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583819)
- RICHELIEU HARDWARE Moebius Casters by Starck, Swivel Without Brake, with Friction Grip Stem, Chrome, Black (1765114090)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 36BF (5W818)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- DAYTON Push Trolley, 6000 lb. Load Capacity (55HE69)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE67)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE58)
- LITTLE GIANT Utility Cart, 12 ga. Steel, 2 Shelves, 5000 lb (GH-3048-8PHKBKPL)
- Dayton Utility & Storage Carts