Shop All Utility Carts
Dayton
Push Trolley, 1000 lb. Load Capacity
Mfr # 55HE58
Zoro # G3721847
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Fits Beam Flange W 2-3/8 in to 5-5/8 in
- Trolley Wheel Dia. 2 3/16 in
- Head Room To Bail 5 in to 6 1/8 in
- Min. Radius Curve 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 55HE58
- Zoro # G3721847
- Country of Origin China
- Category Utility Carts
Dimensions
Trolley Wheel Dia. | 2 3/16 in |
Min. Radius Curve | 18 5/8 in |
Fits Beam Height | 3 in to 15 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 2 3/8 in |
For Maximum Beam Height | 15 in |
For Max. Beam Flange Width | 5 5/8 in |
Minimum Radius Curve | 18 5/8 in |
For Minimum Beam Height | 3 in |
Trolley Wheel Diameter | 2 1/5 in |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 1,000 lb, Trolley Frame Material Cast Iron, For Beam Shape Flat, For Minimum Beam Flange Width 2 3/8 in, For Maximum Beam Flange Width 5 5/8 in, Headroom to Connecting Shaft 10 7/16 in, Headroom to Mounting Point 5 in, For Minimum Beam Height 3 in, For Maximum Beam Height 15 in, Includes Not Applicable, Minimum Radius Curve 18 5/8 in, Trolley Wheel Diameter 2 1/5 in, Trolley Wheel Material Cast Iron, Compatible Series Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Dual Handle Truck, with 10", Solid Tires (DC47132)
- METALTECH Scaffold, Steel/Wood, 2 ft 2 in to 6 ft Platform Height (I-CAISC)
- LOOS Wire Rope Oval Sleeve, 1/8 In, 122 Copper (SL2-4)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE66)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE68)
- DAYTON Push Trolley, 8000 lb. Load Capacity (55HE62)
- DAYTON Push Trolley, 2000 lb. Load Capacity (55HE64)
- DAYTON Push Trolley, 4000 lb. Load Capacity (55HE65)
- RUBBERMAID COMMERCIAL Structural Foam 1 Shelves, 500 lb (FG440100BLA)
- Dayton Utility & Storage Carts