Shop All Push Button Switches
Dayton
Push Button operator, 30 mm, Green
Mfr # 30G362
Zoro # G4982975
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Polycarbonate
- NEMA Rating 13, 4, 4X
- Type of Operator 60mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G362
- Zoro # G4982975
- UPC # 190735246610
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Height | 1.91 in |
Overall Depth | 2.24 in |
Overall Width | 2.24 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 60 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Polycarbonate, Bezel Material Nylon, Color Green, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, cULus, Features Composite Silver Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Swing-Out Panels for Free-Stand Type 4 (A90SP36F4)
- WIEGMANN Back Panel, NOVAL Accessory, 12 Gang, Aluminum (HW-MP2420AWW)
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 1.60A, 300V AC, 10kA at 300V AC (GLQ-1-6/10)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 2,500 ft, Green, Nylon Jacket, PVC Insulation (22959106)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G233)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G250)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK32)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK29)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G234)
- ALLEN BRADLEY RED MUSHROOM HEAD PUSH-PULL BUTTON (800T-FX6A5)
- Dayton Push Button Switches