Shop All Push Button Switches
Dayton
Push Button operator, 30 mm, Black
Mfr # 30G354
Zoro # G4982957
original price:
$43.77
9% off
new price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Polycarbonate
- NEMA Rating 13, 4
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G354
- Zoro # G4982957
- UPC # 190735246535
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 40 mm |
Overall Width | 1.73 in |
Overall Depth | 1.97 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1.91 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Polycarbonate, Bezel Material Zinc Die Cast, Color Black, NEMA Rating 13, 4, IP Rating IP65, Legend Not Applicable, Standards CE, cULus, Features Composite Silver Contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wireendhldr, #28-#16 Awg, #8screw, PK100 (WEH-E8-C)
- AMERELLE WALLPLATE OAK 1GNG BLANK (901B)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (5YZ75)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G228)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- DAYTON Push Button operator, 30 mm, Red (30G364)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- Dayton Push Buttons & Indicators