Shop All Push Button Switches
Dayton
Push Button operator, 22 mm, Red
Mfr # 30G121
Zoro # G4985696
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 60mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G121
- Zoro # G4985696
- UPC # 190735244234
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 60 mm |
Details
Action | Maintained |
Head Material | Plastic |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Type of Operator | 60mm Mushroom Head |
Color | Red |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Plastic |
Basic Material | Plastic |
Standards | CE, CSA, IEC, UL Listed |
Series | Dayton |
Push Button Style | Mushroom Head |
Maintained Action Release | Twist |
Head Color | Red |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Operator Material | Plastic |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27)
- MELTRIC 63-38047 INLET (63-38047)
- NATIONAL HARDWARE Hook And Eye Closure Ss (N348-409)
- TELEMECANIQUE SENSORS Flat Reflector, Round, Polarized Retroreflective Photoelectric Sensors, Silver (RF30)
- DAYTON Push Button operator, 22 mm, Red (30G115)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- DAYTON Push Button operator, 22 mm, Green (30G101)
- DAYTON Push Button operator, 30 mm, Green (30G324)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G431)
- SIEMENS Illuminated Push Button Operator, 22 mm, Amber (3SU1001-0AB00-0AA0)
- Dayton Push Buttons & Indicators