Shop All Push Button Switches
Dayton
Push Button operator, 22 mm, Red
Mfr # 30G116
Zoro # G4983221
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Aluminum
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator 40mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G116
- Zoro # G4983221
- UPC # 190735244180
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Mushroom Head Diameter | 40 mm |
Details
Action | Maintained |
Head Material | Aluminum |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Type of Operator | 40mm Mushroom Head |
Color | Red |
Number of Operators | 1 |
Item | Mushroom Head Push Button |
Bezel Material | Chrome Die Cast Aluminum |
Standards | CE, CSA, IEC, UL Listed |
Basic Material | Metal |
Series | Dayton |
Push Button Style | Mushroom Head |
Maintained Action Release | Push/Pull |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Operator Material | Aluminum |
Head Color | Red |
Description
Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Aluminum, Bezel Material Chrome Die Cast Aluminum, Color Red, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 25' Length, 0.0641" Diameter, Silver (14N8025)
- TESTO 440 Hot Wire Kit (0563 4400)
- BUCHANAN Displacement Connnector, 2-10 AWG, Black (BTC4/0-10)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- DAYTON Illuminated Push Button Operator, 22 mm, Red (30G140)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- DAYTON Push Button operator, 22 mm, Red (30G115)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G202)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS8445)
- Dayton Switches