Shop All Push Button Switches
Dayton
Push Button operator, 22 mm, Black
Mfr # 30G096
Zoro # G4983142
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Aluminum
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G096
- Zoro # G4983142
- UPC # 190735243992
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Action | Momentary |
Head Material | Aluminum |
NEMA Rating | 1, 12, 13, 2, 3, 4, 4X |
Type of Operator | Flush Button |
Color | Black |
Number of Operators | 1 |
Item | Flush Push Button |
Bezel Material | Chrome Die Cast Aluminum |
Standards | CE, CSA, IEC, UL Listed |
Basic Material | Metal |
Series | Dayton |
Head Color | Black |
Operator Material | Metal |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Push Button Style | Flush |
Description
Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Aluminum, Bezel Material Chrome Die Cast Aluminum, Color Black, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (XB4BA55)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- SQUARE D Panelboard accessory, I-Line, barrier kit, 600V AC/DC, surface (HCBFMBL)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-40)
- DAYTON Push Button operator, 22 mm, Red (30G115)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G439)
- DAYTON Push Button operator, 30 mm, Green (30G324)
- DAYTON Illuminated Push Button Operator, 30 mm, Clear (30G377)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G206)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-PB16G)
- Dayton Switches