Shop All Hoist Accessories
Dayton
Push Button
Mfr # MHGXEC22GGS
Zoro # G8218865
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Functions Up
- For Use With 3KTE3, 3KTE4, 3KTE5
- Fits Brand Dayton
- Product Type Pendant Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # MHGXEC22GGS
- Zoro # G8218865
- UPC # 190735895504
- Country of Origin China
- Category Hoist Accessories
Dimensions
Controller Cord Length | 20 ft |
Overall Height | 6.6 ft |
Details
Item | Push Button |
Material | Polyethylene |
Functions | Up |
For Use With | 3KTE3, 3KTE4, 3KTE5 |
Fits Brand | Dayton |
Product Type | Pendant Station |
Compatible Series | Dayton Single Speed |
Compatible Load Capacity | 1,000 lb, 2,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Connection Type | Wired |
IP Rating | IP54 |
Controls | Push Button Pendant |
Compatible with Manufacturer Part Number | MHGXEC22GGS |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 20 ft, Functions Up, Controls Push Button Pendant, Operating Range Not Applicable, Color Not Applicable, Compatible Hoist Type Electric Chain Hoists, Compatible Series Dayton Single Speed, Compatible with Grainger Part Number 3KTE3, 3KTE4, 3KTE5, Compatible with Manufacturer Part Number MHGXEC22GGS, Compatible Load Capacity 1,000 lb, 2,000 lb, For Use With Not Applicable, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Idle Sheave (EC-04A)
- VESTIL 24" Telescoping Lift Boom, 4000 lb Capacity (LM-1T-4-24)
- ZORO SELECT Bolt Set, PK24 (MH4HUW8G)
- LITTLE GIANT 30" x 60" Deck, 4 Swivel Casters, 3600 lbs. Capacity (AF1S-3060)
- DAYTON Top Hook Assembly (GGS_57019)
- DAYTON Lower Roller (MH2MPU411G)
- DAYTON Top Hook Shaft (GGS_57129)
- DAYTON Bottom Hook Assembly (EC-90)
- DAYTON End Chain Hoist Ring Assembly (GGS_57025)
- DAYTON Nut (MH1DJN43G)
- CM Latch Kit, 1/2 In (595528)
- Dayton Hoist Accessories