Shop All Push Button Control Stations
Dayton
Push Button Control Station, 2NO/2NC, 1NC
Mfr # 20C796
Zoro # G7545027
original price:
$61.28
16% off
new price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/3NC
- Legend Forward/Reverse/Stop
- Type of Operator Push Button/Push Button/Push Button
- Number of Pilot Lights 0
- Number of Operators 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20C796
- Zoro # G7545027
- UPC # 190735152133
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Size | 25 mm |
Height | 2.19 in |
Width | 3.69 in |
Depth | 2.06 in |
Overall Depth | 2.06 in |
Hub Size - Maximum | 3/4 in |
Overall Width | 3.69 in |
Overall Height | 2.19 in |
Panel Cutout Diameter | 25 mm |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 25 mm, Legend Forward/Reverse/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 2NO/3NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP40, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.19 in, Width 3.69 in, Depth 2.06 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- MIGHTY TIE Cable Ties, 36", UV Black, Heavy Duty, PK50 (MT361750L)
- LEVITON CIRCUIT BREAKERS BRKR PADLOCK DEV BRANCH (LBHPL)
- DAYTON Push Button Control Station, 1NO/1NC, 25mm (20C794)
- DAYTON Push Button Control Station, 2NO/1NC, 22mm (32W272)
- DAYTON Push Bttn Cntrl Statn, 1NO/1NC, Start/Stop (20C802)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, Yellow (CPH06-C2C-000A)
- Dayton Push Buttons & Indicators