Shop All Push Button Control Stations
Dayton
Push Button Control Station, 1NO/1NC, 25mm
Mfr # 20C794
Zoro # G7465927
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Start/Stop
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20C794
- Zoro # G7465927
- UPC # 190735152119
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Size | 25 mm |
Width | 3.69 in |
Height | 2.34 in |
Depth | 2.06 in |
Panel Cutout Diameter | 25 mm |
Overall Width | 3.69 in |
Overall Depth | 2.06 in |
Hub Size - Maximum | 3/4 in |
Overall Height | 2.34 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 25 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 1, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP40, Mounting Wall, Hub 1/2 in to 3/4 in NPT, Height 2.34 in, Width 3.69 in, Depth 2.06 in, Head Material Plastic, Enclosure Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F42220)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- NVENT HOFFMAN Nipple, 4.00x4.00x2.00, Gray, Steel (F44LN2)
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W275)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- DAYTON Push Buttn Cntrl Station, Open/Close/Stop (20C797)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W277)
- DAYTON Push Button Control Station, 2NO/2NC, 1NC (20C796)
- SCHNEIDER ELECTRIC Control station, Harmony XALK, XALD, plastic, yellow lid, 1 red mushroom push button 40mm, turn to release, 1NO+2NC (XALK178G)
- Dayton Push Button Control Stations