Shop All Push Button Control Stations
Dayton
Push Button Control Station, 1NO/1NC, 22mm
Mfr # 20C801
Zoro # G6230427
original price:
$156.99
17% off
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO/1NC
- Legend Start/Stop
- Type of Operator Push Button/Push Button
- Number of Pilot Lights 0
- Number of Operators 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 20C801
- Zoro # G6230427
- UPC # 190735152171
- Country of Origin China
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 2.75 in |
Depth | 2.76 in |
Height | 3.27 in |
Hub Size - Maximum | 1/2 in |
Overall Height | 3.27 in |
Overall Width | 2.75 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.76 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 22 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 1NO/1NC, Mechanical Interlock No, NEMA Rating 4, Contact Rating 10A @ 600V AC, 5A @ 24V DC, NEMA Contact Rating Designation A600/P600, IP Rating IP65, Mounting Wall, Hub 1/2 in NPT, Height 3.27 in, Width 2.75 in, Depth 2.76 in, Head Material Plastic, Enclosure Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (XTCE040D00TD)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 25A, 600V AC, Non-Indicating (JLS025)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- DAYTON Push Button Control Station, 2NO/2NC, 1NC (20C796)
- DAYTON Pendant Station, 1NO/1NC, Momentary (20C808)
- DAYTON Push Buttn Cntrol Statn, Raise/Lower/Stop (20C798)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- SQUARE D Push Buttn Cntrol Station, 2NO, Start/Stop (9001BW255)
- Dayton Switches