Shop All Push Button Control Stations
Dayton
Push Button Cntrol Station, 1NC, Stop, 22mm
Mfr # 32W275
Zoro # G5209461
product price: $32.05
/ea
$32.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Legend Twist to Release Arrows
- Type of Operator Push Button with Mushroom Head
- Number of Pilot Lights 0
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32W275
- Zoro # G5209461
- UPC # 190735260265
- Country of Origin India
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 2.92 in |
Height | 1.98 in |
Depth | 2.69 in |
Overall Depth | 2.69 in |
Panel Cutout Diameter | 22 mm |
Overall Height | 1.98 in |
Overall Width | 2.92 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Twist to Release Arrows, Type of Operator Push Button with Mushroom Head, Action Twist-to-Release, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 2.92 in, Depth 2.69 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7" CC-GRIND®-SOLID - 7/8" A.H. - SG STEEL (61203)
- EATON Cutler-Hammer Thermal Unit, 2.33 to 2.54A (FH24)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Insulated Ground Bushing w/ Lay In Lug, 25PK (GBL150)
- HELI-TUBE 1/2 In. OD X 50FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-50)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- DAYTON Push Buttn Cntrol Statn, 2NO, Up/Down, 22mm (20C803)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- DAYTON Pendant Station, 2NO, Yellow (20C813)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- Dayton Push Buttons & Indicators