Shop All Push Button Accessories
Dayton
Push Button Cap, Illuminated, 30mm, Yellow
Mfr # 30G476
Zoro # G5034163
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mfr. No. 30G370 to 30G381
- Color Yellow
- Head Material Polycarbonate
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G476
- Zoro # G5034163
- UPC # 190735247747
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 0.91 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 0.65 in |
Overall Width | 0.91 in |
Details
Item | Push Button Cap |
For Use With | Mfr. No. 30G370 to 30G381 |
Color | Yellow |
Head Material | Polycarbonate |
Basic Material | Plastic |
NEMA Rating | 1, 12, 3R, 4, 4X |
Illuminated / Non-Illuminated | Illuminated |
Shop By | Closeouts |
Connection Type | Screw-On |
Head Style | Extended, Flush, Recessed |
Compatible Operator Illumination | Illuminated |
Head Color | Yellow |
Compatible with Brand | Dayton |
Description
Push Button Cap, Color Yellow, For Use With Mfr. No. 30G370 to 30G381, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Polycarbonate, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating Not Applicable, Legend Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-6007)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375 (RSR-9522)
- REIKU Gripping Clamp, 2.750in, Black, Polyamide 6 (PASSB-70M)
- RACO Liquidtight Connector, 1-1/4", Insl Zinc (3515DC)
- DAYTON Metal Mounting Base (30G090)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- DAYTON Round Legend Insert, Close (32J080)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- DAYTON Legend Plate, Down, Square, For 20C796 (32J088)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- Dayton Switches