Shop All Push Button Accessories
Dayton
Push Button Cap, Illuminated, 30mm, White
Mfr # 30G475
Zoro # G4982801
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mfr. No. 30G370 to 30G381
- Color White
- NEMA Rating 1, 12, 3R, 4, 4X
- Head Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G475
- Zoro # G4982801
- UPC # 190735247730
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Push Button Cap |
For Use With | Mfr. No. 30G370 to 30G381 |
Color | White |
NEMA Rating | 1, 12, 3R, 4, 4X |
Head Material | Polycarbonate |
Basic Material | Plastic |
Illuminated / Non-Illuminated | Illuminated |
Head Color | White |
NEMA Enclosure Rating | 1, 12, 3R, 4, 4X |
Head Style | Extended |
Compatible Operator Illumination | Illuminated |
Compatible with Brand | Dayton |
Description
Push Button Cap, Color White, For Use With Mfr. No. 30G370 to 30G381, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Polycarbonate, NEMA Rating 1, 12, 3R, 4, 4X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STW (4DB72)
- IFM Wireable M12 connector (EVC812)
- SIEMENS Pilot Light Complete, LED, 120V, 30mm, GR (52PL4G3XB)
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA31LNT38)
- DAYTON Strain Relief Connector (32J074)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Legend Plate, Up, Square, For 20C795 (32J087)
- DAYTON Round Legend Insert, Close (32J080)
- DAYTON Mushroom Head, 30mm, Red (30G481)
- DAYTON Mushroom Head, 30mm, Yellow (30G483)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- Dayton Push Button Accessories