Shop All Push Button Accessories
Dayton
Push Button Cap, Illuminated, 30mm, Clear
Mfr # 30G472
Zoro # G5034075
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mfr. No. 30G370 to 30G381
- Color Clear
- Head Material Polycarbonate
- NEMA Rating 1, 12, 3R, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G472
- Zoro # G5034075
- UPC # 190735247709
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Width | 0.91 in |
Overall Depth | 0.91 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 0.65 in |
Details
Item | Push Button Cap |
For Use With | Mfr. No. 30G370 to 30G381 |
Color | Clear |
Head Material | Polycarbonate |
NEMA Rating | 1, 12, 3R, 4, 4X |
Illuminated / Non-Illuminated | Illuminated |
Basic Material | Plastic |
Shop By | Closeouts |
Connection Type | Screw-On |
Head Style | Extended, Flush, Recessed |
Head Color | Clear |
Compatible Operator Illumination | Illuminated |
Compatible with Brand | Dayton |
Description
Push Button Cap, Color Clear, For Use With Mfr. No. 30G370 to 30G381, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Polycarbonate, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating Not Applicable, Legend Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Turn-Lock, 120 to 277VAC (26WA96)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT H/J, rotary handle, operating mechanism kit, direct mounted (S29339)
- HUBBELL Receptacle, 30 A Amps, 250V AC, Flush Mount, Single Outlet, 6-30R, Black (HBL9330)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPS-RK-400SP)
- DAYTON Round Legend Insert, Open (32J079)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- DAYTON Legend Plate, Close, Square, For 20C794 (32J086)
- DAYTON Legend Plate, Open, Square, for 20C793 (32J085)
- DAYTON Legend Plate, Up, Square, For 20C795 (32J087)
- DAYTON Mushroom Head, 30mm, Yellow (30G483)
- EATON Gray Guard Ring for E-Stop, 22mm, Gray (M22G-XGPV)
- Dayton Push Buttons & Indicators