Shop All Push Button Accessories
Dayton
Push Button Cap, Illuminated, 30mm, Blue
Mfr # 30G471
Zoro # G4982783
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Mfr. No. 30G370 to 30G381
- Color Blue
- NEMA Rating 1, 12, 3R, 4, 4X
- Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G471
- Zoro # G4982783
- UPC # 190735247693
- Country of Origin China
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Width | 0.91 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 0.91 in |
Overall Height | 0.65 in |
Details
Item | Push Button Cap |
For Use With | Mfr. No. 30G370 to 30G381 |
Color | Blue |
NEMA Rating | 1, 12, 3R, 4, 4X |
Basic Material | Plastic |
Illuminated / Non-Illuminated | Illuminated |
Head Material | Polycarbonate |
Shop By | Closeouts |
Connection Type | Screw-On |
Head Color | Blue |
Head Style | Extended, Flush, Recessed |
Compatible with Brand | Dayton |
Compatible Operator Illumination | Illuminated |
Description
Push Button Cap, Color Blue, For Use With Mfr. No. 30G370 to 30G381, Size 30 mm, Basic Material Plastic, Illuminated, Head Material Polycarbonate, Connection Type Screw-On, NEMA Rating 1, 12, 3R, 4, 4X, IP Rating Not Applicable, Legend Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Exhaust Grill/Filter, 4.42" H x 4.44" L (HG0400404)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 1300V AC, Square (PSR071FS0450Z)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 40 to 150 psi, Standard Action (9013FHG19J55X)
- DAYTON Metal Mounting Base (30G090)
- DAYTON Strain Relief Connector (32J074)
- DAYTON Legend Plate, Stop, Square, For 20C791 (32J083)
- DAYTON Legend Plate, Close, Square, For 20C794 (32J086)
- DAYTON Legend Plate, Blank, Square (32J082)
- DAYTON Mushroom Head, 30mm, Clear (30G479)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T33R)
- Dayton Push Button Accessories