Shop All Hoist Accessories
Dayton
Push Button Assembly 10 ft.
Mfr # MHGX4EC20GGS
Zoro # G9642184
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- For Use With 2GXH3
- Functions Up
- Includes Cord, Push Button and Warning Tag
- Fits Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # MHGX4EC20GGS
- Zoro # G9642184
- UPC # 190735268209
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 6.6 ft |
Controller Cord Length | 10 ft |
Details
Item | Push Button Assembly 10 ft. |
Material | Polyethylene |
For Use With | 2GXH3 |
Functions | Up |
Includes | Cord, Push Button and Warning Tag |
Fits Brand | Dayton |
For Use With Mfr. Model Number | 2GXH3 |
Product Type | Pendant Station |
Compatible with Manufacturer Part Number | MHGX4EC20GGS |
IP Rating | IP54 |
Compatible Series | Dayton Single Speed |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 2,000 lb, 4,000 lb |
Connection Type | Wired |
Controls | Push Button Pendant |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 10 ft, Functions Up, Controls Push Button Pendant, Operating Range Not Applicable, Color Not Applicable, Compatible Hoist Type Electric Chain Hoists, Compatible Series Dayton Single Speed, Compatible with Grainger Part Number 2GXH3, 2GXH6, Compatible with Manufacturer Part Number MHGX4EC20GGS, Compatible Load Capacity 2,000 lb, 4,000 lb, For Use With Not Applicable, Overall Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Equipment Roller, Fixed, 4,400 lb. Cap (2MPR5)
- PEERLESS CHAIN 3/8 V10 CLEVIS GRAB W/PIN, UPC, 8429400 (8429400)
- LIFT-ALL E-Track Fitting, 10 ft., 1000 lb. (60801)
- TANIS Strip Brush, 5/16W, 60 In L, Trim 6 In, PK10 (MB703760)
- DAYTON Lever (71291181G)
- DAYTON Idler Guide, PK2 (EC-87)
- DAYTON Top Hook Assembly (GGS_57136)
- DAYTON Brake Disc A (GGS_57082)
- DAYTON Transmission Cover Gasket (MHGXEC70GGS)
- DAYTON Load Chain for 10 ft. Lift (GGS_57153)
- DUTTON-LAINSON Pulley Block and Swivel Hook (6216)
- Dayton Hoist Accessories