Shop All Push Button Control Stations
Dayton
Push Buttn Cntrol Station, 1NC, Mshrm Head
Mfr # 32W277
Zoro # G5144063
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Legend No Legend
- Type of Operator Push Button with Mushroom Head
- Number of Pilot Lights 0
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 32W277
- Zoro # G5144063
- UPC # 190735260289
- Country of Origin India
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Height | 1.98 in |
Width | 2.92 in |
Depth | 2.69 in |
Overall Width | 2.92 in |
Overall Depth | 2.69 in |
Overall Height | 1.98 in |
Panel Cutout Diameter | 22 mm |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend No Legend, Type of Operator Push Button with Mushroom Head, Action Push / Pull, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 2.92 in, Depth 2.69 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Dark Gray/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CONN LIQUID TIGHT 1/2"" (49430)
- GE Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065P010)
- ANCOR Ancor Tan 16 AWG Tinned Copper Wire - 100' (101810)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 11.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWW)
- DAYTON Push Buttn Cntrol Station, 1NC, Mshrm Head (32W274)
- DAYTON Pendant Station, Black, 2NO (20C811)
- DAYTON Selector Switch Control Station, 2NO, 25mm (20C789)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 25mm (20C793)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- DAYTON Pendant Station, Yellow, 2 Speed (20C805)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- Dayton Push Buttons & Indicators