Shop All Push Button Control Stations
Dayton
Push Buttn Cntrol Station, 1NC, Mshrm Head
Mfr # 32W274
Zoro # G5209477
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NC
- Legend Stop
- Type of Operator Push Button with Mushroom Head
- Number of Pilot Lights 0
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32W274
- Zoro # G5209477
- UPC # 190735260258
- Country of Origin India
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Width | 2.92 in |
Height | 1.98 in |
Depth | 2.69 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.69 in |
Overall Height | 1.98 in |
Overall Width | 2.92 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Size 22 mm, Legend Stop, Type of Operator Push Button with Mushroom Head, Action Momentary, Operator Color Red, Contact Form 1NC, Mechanical Interlock No, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 2.92 in, Depth 2.69 in, Head Material Plastic, Enclosure Material Thermoplastic, Enclosure Color Gray, Standards cULus
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- LITTELFUSE Semiconductor Fuse, PSR Series, 450A, Very Fast Acting, 700V AC (PSR031FS0450Z)
- GROTE Electromagnetic Flasher (44720)
- TELEMECANIQUE SENSORS Safety Interlock 300Vac 10A Txcs (XCSA701)
- DAYTON Push Button Control Station, 1NO/1NC, 22mm (20C801)
- DAYTON Pendant Station, 2NO, Yellow (20C812)
- DAYTON Push Button Control Station, Up/Down, 25mm (20C795)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- DAYTON Push Button Control Station, Up/Down/Stop (20C799)
- DAYTON Pendant Station, NEMA 4X, 1NO/1NC (20C815)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- Dayton Push Buttons & Indicators