Shop All Push Button Control Stations
Dayton
Push Buttn Cntrl Statn, Up/Stop/Down, 22mm
Mfr # 32W273
Zoro # G5209443
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2NO/1NC
- Legend Up/Stop/Down
- Type of Operator Push Button/Push Button/Push Button
- Number of Pilot Lights 0
- Number of Operators 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32W273
- Zoro # G5209443
- UPC # 190735260241
- Country of Origin India
- Category Push Button Control Stations
Dimensions
Size | 22 mm |
Height | 1.98 in |
Width | 5.27 in |
Depth | 2.69 in |
Overall Height | 1.98 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.69 in |
Overall Width | 5.27 in |
Description
Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend Up/Stop/Down, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color Black, Red, Contact Form 2NO/1NC, Mechanical Interlock No, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Height 1.98 in, Width 5.27 in, Depth 2.69 in, Head Material Plastic, Enclosure Material Thermoplastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- REMINGTON INDUSTRIES 14 AWG SJOOW Portable Cord, 3 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 500' Lngth (SJOOW1403-500)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-625-SP4)
- LEGRAND Single Receptacle Cover, Ivory (V3027AE)
- DAYTON Pendant Station, Red, 2NO, Momentary (20C810)
- DAYTON Pendant Station, Black, 2NO (20C811)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- DAYTON Pendant Station, 1NO/1NC, Yellow (20C807)
- DAYTON Pendant Station, Yellow, 2 Speed (20C805)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- Dayton Push Buttons & Indicators