Shop All Turbine Pumps
Dayton
Pump, Turbine, 5 HP
Mfr # 4UP65
Zoro # G7164263
Free Shipping & Returns
$2,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 208-230/460
- Wetted Materials CI,Bronze,Carbon,Ceramic,Buna N
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4UP65
- Zoro # G7164263
- UPC # 190735335529
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Width | 8 1/8 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 25 Microns |
Height | 7 1/2 in |
Overall Width | 8.13 in |
Overall Height | 7.5 in |
Solid Diameter (Maximum) | 25 micron |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Compatible Discharge Pipe Size | 1 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 105 psi, Maximum Flow Rate 41 gpm, Flow Rate @ 10 psi 41.5 gpm, Flow Rate @ 20 psi 40.6 gpm, Flow Rate @ 30 psi 39.8 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 120 ft, Case Pressure (Maximum) 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW74)
- GRAYMILLS High PSI, Coolant Pump, 1.5HP, 230/460V (MSPR7-1.5F)
- GREAT PLAINS INDUSTRIES ASSY, SUCTION PIPE BYO (110241-01)
- ECO-FLO Submersible Waterfall/Fntain Pump 3/4 HP (SEP75W)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rp (53EA95)
- DAYTON Pump, Turbine, 1/3 HP (4UP50)
- DAYTON Pump, Turbine, 1/2 HP (4UP51)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPD6)
- DAYTON Pump, Turbine, 3 HP (4UP57)
- DAYTON Turbine Pump, 1/3 HP, 115 to 230V, 3450 rp (53EA94)
- DAYTON Turbine Pump, 2 HP, 115 to 230V, 3450 rpm (53EC01)
- Dayton Turbine Pumps