Shop All Turbine Pumps
Dayton
Pump, Turbine, 5 HP
Mfr # 4UP61
Zoro # G8533077
product price: $2,612.99
/ea
Free Shipping & Returns
$2,612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 5 hp
- Voltage 208-230/460
- Wetted Materials Bronze Fitted, Cast Iron
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4UP61
- Zoro # G8533077
- UPC # 190735335482
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Height | 7 1/2 in |
Width | 8 1/8 in |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 25 Microns |
Overall Width | 8.13 in |
Overall Height | 7.5 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 25 micron |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 160 psi, Maximum Flow Rate 22.3 gpm, Flow Rate @ 10 psi 22.3 gpm, Flow Rate @ 20 psi 22 gpm, Flow Rate @ 30 psi 21.3 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 120 ft, Case Pressure (Maximum) 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA VALVE SEAT 25AL/FC (590087)
- DAYTON Utility Pump, 1/2 HP, 115V, 6.5A, 1 in. (3YU60)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 20' (FSW2-DNPN-20)
- DAYTON Motor (PP2LTAA21TBG)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EC04)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPD6)
- DAYTON Bronze-fitted Turbine Pump (4P916)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- DAYTON Pump, Turbine, 1/3 HP (4UP50)
- DAYTON Turbine Pump, 2 HP, 208-230 to 460V (53EC02)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- Dayton Turbine Pumps