Shop All Turbine Pumps
Dayton
Pump, Turbine, 3 HP
Mfr # 4UP60
Zoro # G0673547
Free Shipping & Returns
$1,907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3 hp
- Voltage 208-230/460
- Wetted Materials Bronze Fitted, Cast Iron
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4UP60
- Zoro # G0673547
- UPC # 190735335475
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Width | 8 3/8 in |
Height | 8 3/8 in |
Max. Dia. Solids | 25 Microns |
Manufacturers Warranty Length | 1 yr |
Overall Width | 8.38 in |
Overall Height | 8.38 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 25 micron |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 160 psi, Maximum Flow Rate 17 gpm, Flow Rate @ 10 psi 17 gpm, Flow Rate @ 20 psi 16.8 gpm, Flow Rate @ 30 psi 16.5 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 130 ft, Case Pressure (Maximum) 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEDLAND Flowmeter, GPM/LPM 4.0 - 28 / 20-100 (H625-028)
- LITTLE GIANT PUMP Pump, 9-39/64 In. L, 6.35 In. W (507902)
- GOULDS WATER TECHNOLOGY Cast Iron 3/4 HP Centrifugal Pump 208-230/460V (1BF20734)
- SJE-RHOMBUS NO Control Float Switch (1057650)
- DAYTON Turbine Pump, 1 1/2 HP, 3 Ph, 4.6/2.3 Amp (4JPF9)
- DAYTON Pump, Turbine, 1/2 HP (4UP51)
- DAYTON Bronze-fitted Turbine Pump (4P916)
- DAYTON Pump, Turbine, 3 HP (4UP57)
- DAYTON Pump, Turbine, 7 1/2 HP (4UP66)
- DAYTON Turbine Pump, 3/4 HP, 208-230 to 460V (53EA97)
- DAYTON Turbine Pump, 3/4 HP, 115 to 230V, 3450 rp (53EC04)
- Dayton Turbine Pumps