Shop All Turbine Pumps
Dayton
Pump, Turbine, 2 HP
Mfr # 4UP58
Zoro # G0878394
Free Shipping & Returns
$1,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp
- Voltage 208-230/460
- Wetted Materials Bronze Fitted, Cast Iron
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4UP58
- Zoro # G0878394
- UPC # 190735335451
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Width | 8 3/8 in |
Max. Dia. Solids | 25 Microns |
Height | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 6.5 in |
Overall Width | 8.38 in |
Intake and Discharge Size | 1 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 25 micron |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 in |
Description
Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 85 psi, Maximum Flow Rate 25 gpm, Flow Rate @ 10 psi 25 gpm, Flow Rate @ 20 psi 23.7 gpm, Flow Rate @ 30 psi 22.8 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 75 ft, Case Pressure (Maximum) 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Pump Adj Rate 45MHP10 10GPD 100Psi 3/8"W (45MJH2A3STAA)
- MCDONNELL & MILLER Paddle Kit, Bronze, PK2 (FS7-4-28)
- STENNER 7 Pump Tube, PK5 (MCCP207)
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V (3BB93)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rp (53EA95)
- DAYTON Turbine Pump, 1-1/2 HP, 208-230 to 460V (53EA99)
- DAYTON Turbine Pump, 1/3 HP, 1 Ph, 7.5/3.8 Amp (4JPF1)
- DAYTON Pump, Turbine, 5 HP (4UP65)
- DAYTON Turbine Pump, 1 HP, 115 to 230V, 3450 rpm (53EC05)
- DAYTON Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp (4JPG1)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPD6)
- Dayton Turbine Pumps