Shop All Turbine Pumps
Dayton
Pump, Turbine, 1/2 HP
Mfr # 4UP51
Zoro # G3170921
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/208-230
- Wetted Materials Bronze
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4UP51
- Zoro # G3170921
- UPC # 190735335390
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Width | 5 11/16 in |
Max. Dia. Solids | 25 Microns |
Manufacturers Warranty Length | 1 yr |
Height | 5 3/16 in |
Overall Width | 5.69 in |
Overall Height | 5.19 in |
Intake and Discharge Size | 3/4 in , 3/4 in |
Solid Diameter (Maximum) | 25 micron |
Compatible Intake Pipe Size | 3/4 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 3/4 in |
Description
Turbine Pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 110 psi, Maximum Flow Rate 6.2 gpm, Flow Rate @ 10 psi 6.2 gpm, Flow Rate @ 20 psi 5.8 gpm, Flow Rate @ 30 psi 5.5 gpm, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 52 ft, Case Pressure (Maximum) 300 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE 3700 Non-Automatic Bilge Pump - 24v (16A)
- STENNER Suctn/Dischrg Tubing, 20ftx1/4inUVBlack (AK4002B)
- LITTLE GIANT PUMP Submersible Effluent Pump, 1HP, 230V (514520)
- DAYTON Convertible Jet Pump Sys, 1/2HP, 115/230V (5UXL1)
- DAYTON Bronze-fitted Turbine Pump (4P915)
- DAYTON Turbine Pump, 2 HP, 208-230 to 460V (53EC02)
- DAYTON Turbine Pump, 3 HP, 208-230 to 460V (53EC06)
- DAYTON Pump, Turbine, 3 HP (4UP60)
- DAYTON Turbine Pump, 1/2 HP, 3 Ph, 1.7/0.9 Amp (4JPD6)
- DAYTON Pump, Turbine, 3 HP (4UP57)
- DAYTON Turbine Pump, 2 HP, 115 to 230V, 3450 rpm (53EC01)
- Dayton Turbine Pumps