Shop All Turbine Pumps
Dayton
Pump, Turbine, 1/2 HP
Mfr # 4P913
Zoro # G3113677
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230
- Wetted Materials Bronze Fitted, Cast Iron
- Seal Material Buna-N/Carbon/Ceramic (Face)
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4P913
- Zoro # G3113677
- UPC # 190735331521
- Country of Origin United States
- Category Turbine Pumps
Dimensions
Max. Dia. Solids | 25 Microns |
Width | 6 3/4 in |
Height | 7 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Height | 7.88 in |
Overall Width | 6.75 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/4 in , 1 in |
Compatible Discharge Pipe Size | 1 in |
Compatible Intake Pipe Size | 1 1/4 in |
Solid Diameter (Maximum) | 25 micron |
Description
Turbine Pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 170 psi, Maximum Feet of Head 700 ft, Maximum Flow Rate 40 gpm, Flow Rate @ 10 psi 4.3 gpm, Flow Rate @ 20 psi 4.2 gpm, Flow Rate @ 30 psi 4.1 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type Capacitor-Start, Best Efficiency Head 112 ft
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASE Fountain Pump, 1/64 HP, 120V, 6.2 ft. Head (45414)
- DAYTON Rotary Gear Pump Head, 3/8 In., 1/2 HP (4KHP9)
- PIUSI USA Pulser, K700, 2" NPT (F0049801A)
- FILL-RITE Discharge Hose, For DEF Pumps (KITDFH20)
- DAYTON Turbine Pump, 2 HP, 115 to 230V, 3450 rpm (53EC01)
- DAYTON Pump, Turbine, 1/2 HP (4UP52)
- DAYTON Turbine Pump, 2 HP, 208-230 to 460V (53EC02)
- DAYTON Turbine Pump, 2 HP, 1 Ph, 16.6/8.3 Amp (4JPG1)
- DAYTON Turbine Pump, 1 HP, 3 Ph, 3.2/1.6 Amp (4JPF7)
- DAYTON Turbine Pump, 1-1/2 HP, 115 to 230V (53EA98)
- DAYTON Turbine Pump, 1/2 HP, 115 to 230V, 3450 rpm (53EC03)
- Dayton Turbine Pumps