Shop All Engine Driven Pumps
Dayton
Pump, Trash, 13 HP
Mfr # 3P653
Zoro # G1525115
product price: $4,533.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,533.99
Free 30-Day Returns
Key Features
- Seal Material Buna N, Silicon Carbide
- GPM of Water @ 20 Ft. of Head 600
- Impeller Material Cast Iron
- Height 31-1/2"
- Engine Size 389 cc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3P653
- Zoro # G1525115
- UPC # 190735293041
- Country of Origin United States
- Category Engine Driven Pumps
Dimensions
Height | 31-1/2" |
Engine Size | 389 cc |
Length | 44-1/2" |
Width | 37-1/2" |
Inlet Dia. | 4 in |
Max. Diameter Solids | 2 in |
Overall Width | 37 1/2 in |
Discharge Dia. | 4 in |
Overall Length | 44 1/2 in |
Overall Height | 31 1/2 in |
Description
Engine Driven Utility Pump, Engine Size 389 cc, HP 13 hp, Tank Capacity 2.25 gal, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna N, Silicon Carbide, Frame Material Steel, Flow Rate @ 10 Ft. of Head 530 gpm, Flow Rate @ 20 Ft. of Head 505 gpm, Flow Rate @ 40 Ft. of Head 480 gpm, Flow Rate @ 60 Ft. of Head 325 gpm, Flow Rate @ 80 Ft. of Head 180 gpm, Max. Head 102 ft, Max. Suction Lift 20 ft, Frame Design - Pumps Wheeled Transport Dolly
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Electric Drum Pump Telescopic (TREDRUM-T)
- GENERAC 2" Clean Water Pump with Hose Kit (7732)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BF-1)
- ARO Replacement Diaphragm, Santoprene (94329-A)
- DAYTON Engine Trash Pump, 4.8 HP (11G237)
- DAYTON Engine Driven Semi-Trash Pump, 7.1 HP (11G236)
- DAYTON Engine Trash Pump, 7.1 HP (11G238)
- DAYTON Engine Driven Centrifugal Pump, 1 HP (11G226)
- DAYTON Engine Driven High Pressure Pump, 4.8 HP (11G231)
- DAYTON Engine Driven Centrifugal Pump, 4.8 HP (11G229)
- TSURUMI 4" 8 HP Honda Powered Centrifugal Dewatering Pump (TE2-100HA)
- Dayton Engine Driven Pumps