Shop All Pedestal Sump Pumps
Dayton
Pump, Sump, 0.50 HP
Mfr # 4KU61
Zoro # G0627514
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Cast Iron
- Cord Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4KU61
- Zoro # G0627514
- UPC # 190735328583
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 10 ft |
Base to Motor Height | 25" |
Max. Diameter Solids | 3/8 in |
Height | 30-1/2" |
Cord Size | 18/3 |
Min. Sump Pit Dia. | 18 in |
Cord Length - Pumps | 10 ft. |
Base to Motor Height (In.) | 25 |
Diameter | 12" |
Max. Dia. Solids | 3/8" |
Body Dia. | 12 in |
Discharge Dia. | 1 1/4 in |
Overall Height | 30 1/2 in |
Basket Dia. | 25 in |
Basin Dia. | 25 in |
Description
Sump Pump, HP 1/2 hp, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 5.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 in, On Point 13 in-15 in, Body Material Cast Iron, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 60.0 gpm, Flow Rate @ 10 Ft. of Head 48.0 gpm, Flow Rate @ 15 Ft. of Head 33.0 gpm, Flow Rate @ 20 Ft. of Head 10.0 gpm, Max. Diameter Solids 3/8 in, Min. Sump Pit Dia. 18 in, Body Dia. 12 in, Overall Height 30 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 165 ft Max Head (50SPH90)
- ZOELLER Guide Assembly (034086)
- WAYNE Pump Utility 1/5Hp Wayne (VIP15)
- ZOELLER 24 x 60 in. Fiberglass Basin Antifloat with Solid Cover (31-0946)
- DAYTON Pump, Sump, 0.33 HP (4KU60)
- DAYTON Upright Sump Pump, 1/3 HP (5URJ0)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ5)
- DAYTON Pump, Sump, 0.33 HP (4KU62)
- DAYTON Upright Sump Pump, 1/3 HP (5URH9)
- DAYTON Upright Sump Pump, 1/3 HP (5URH7)
- DAYTON Pump, Sump, 0.50 HP (4KU63)
- Dayton Pedestal Sump Pumps