Shop All Pedestal Sump Pumps
Dayton
Pump, Sump, 0.33 HP
Mfr # 4KU62
Zoro # G2416994
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Cast Bronze
- Cord Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KU62
- Zoro # G2416994
- UPC # 190735328590
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 10 ft |
Base to Motor Height | 25" |
Max. Dia. Solids | 3/8" |
Diameter | 12" |
Max. Diameter Solids | 3/8 in |
Base to Motor Height (In.) | 25 |
Height | 30-1/2" |
Min. Sump Pit Dia. | 18 in |
Cord Length - Pumps | 10 ft. |
Cord Size | 18/3 |
Discharge Dia. | 1 1/4 in |
Body Dia. | 12 in |
Overall Height | 30 1/2 in |
Basket Dia. | 25 in |
Basin Dia. | 25 in |
Description
Sump Pump, HP 1/3 hp, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 4.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 in, On Point 13 in-15 in, Body Material Cast Bronze, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 46.0 gpm, Flow Rate @ 10 Ft. of Head 37.0 gpm, Flow Rate @ 15 Ft. of Head 26.0 gpm, Max. Diameter Solids 3/8 in, Min. Sump Pit Dia. 18 in, Body Dia. 12 in, Overall Height 30 1/2 in, Basin Dia. 25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Engine Driven Pump, 118 cc (WB20XT4A)
- GPI Fuel Transfer Pump, 12V DC, 8 gpm Max. Flow Rate , 1/10 HP, Cast Aluminum, 1 in NPT Inlet (137100-01)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509073)
- ATD TOOLS ATD Tools ATD-5080 Plastic Lever Action Barrel Pump (ATD-5080)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ3)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ6)
- DAYTON Pump, Sump, 0.50 HP (4KU63)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ4)
- DAYTON Upright Sump Pump, 1/3 HP (5URH9)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ7)
- SUPERIOR 1/3 HP Cast Iron Pedestal Sump Pump (92301)
- Dayton Pedestal Sump Pumps