Shop All Pedestal Sump Pumps
Dayton
Pump, Sump, 0.33 HP
Mfr # 4KU60
Zoro # G2843127
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 hp
- Switch Actuation Vertical Float
- Switch Electrical Connection Integral
- Body Material Cast Iron
- Cord Length 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4KU60
- Zoro # G2843127
- UPC # 190735328576
- Country of Origin China
- Category Pedestal Sump Pumps
Dimensions
Cord Length | 10 ft |
Base to Motor Height | 25" |
Cord Length - Pumps | 10 ft. |
Diameter | 12" |
Cord Size | 18/3 |
Base to Motor Height (In.) | 25 |
Max. Diameter Solids | 3/8 in |
Max. Dia. Solids | 3/8" |
Min. Sump Pit Dia. | 18 in |
Height | 30-1/2" |
Discharge Dia. | 1 1/4 in |
Overall Height | 30 1/2 in |
Body Dia. | 12 in |
Basket Dia. | 25 in |
Basin Dia. | 25 in |
Description
Sump Pump, HP 1/3 hp, Rated Voltage 115V AC, Hz 60, Phase - Pumps 1, Amps 4.0 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 in, On Point 13 in-15 in, Body Material Cast Iron, Impeller Material Stainless Steel, Flow Rate @ 5 Ft. of Head 46.0 gpm, Flow Rate @ 10 Ft. of Head 37.0 gpm, Flow Rate @ 15 Ft. of Head 26.0 gpm, Max. Diameter Solids 3/8 in, Min. Sump Pit Dia. 18 in, Body Dia. 12 in, Overall Height 30 1/2 in, Basin Dia. 25 in, Discharge 1-1/4 in FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V (4LE15)
- DAYTON Suction Tube, 1 In Mnpt (4HA25)
- WATTS Series SVS-3 3/4 inch Steam Air Vent (0841020)
- ZOELLER Rubber Discharge Hose Kit (1010-0117)
- DAYTON Upright Sump Pump, 1/3 HP (5URJ0)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ4)
- DAYTON Pump, Sump, 0.33 HP (4KU62)
- DAYTON Pump, Sump, 0.33 HP (4KU64)
- DAYTON Upright Sump Pump, 1/3 HP (5URH7)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ5)
- ECO-FLO Cast Iron Pedestal Pump 1/3 HP (EPC33)
- Dayton Pedestal Sump Pumps