Shop All Pump Parts
Dayton
Pump Strainer, Thermoplastic, 3 In.
Mfr # 5PXF6
Zoro # G2382021
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Filter Type Basket
- Discharge Type NPT
- Compatible with Manufacturer Model Number 5PXE0, 5PXE1
- Compatible with Pump Type Pool and Spa Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PXF6
- Zoro # G2382021
- UPC # 190735350041
- Country of Origin China
- Category Pump Parts
Dimensions
Compatible Discharge Pipe Size | 3 in |
Compatible Intake Pipe Size | 3 in |
Details
Item | Pump Strainer |
Housing Material | Plastic |
Filter Type | Basket |
Discharge Type | NPT |
Compatible with Manufacturer Model Number | 5PXE0, 5PXE1 |
Compatible with Pump Type | Pool and Spa Pumps |
Compatible with Brand | Dayton |
Intake Type | NPT |
Compatible with Manufacturer Part Number | 5PXE0, 5PXE1 |
Compatible with Manufacturer Model Number [NEW] | 5PXE0, 5PXE1 |
Compatible Manufacturer Part Number | 5PXE0, 5PXE1 |
Compatible Grainger Part Number | 5PXE0, 5PXE1 |
Compatible Manufacturer Model Number | 5PXE0, 5PXE1 |
For Use with Mfr. Model Number | 5PXE0, 5PXE1 |
For Use With Mfr. Model Number | 5PXE0, 5PXE1 |
Description
Pump Strainer, Compatible with Manufacturer Model Number 5PXE0, 5PXE1, Compatible Intake Pipe Size 3 in, Compatible Discharge Pipe Size 3 in, Discharge Type NPT, Intake Type NPT, Housing Material Plastic, Filter Type Basket, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 5PXE0, 5PXE1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAMOTION Aquamotion Digital Timer, Digital Timer, Plugs In To Std Wall Outlet (AMK-T)
- DAYTON Gland Nut (PPT2P517G)
- MOYNO Motorized Progressive Cavity Pump, 50 psi (35651)
- DAYTON Valve Seat (772096)
- DAYTON Shaft And Bearing Assembly (PPTPXX703G)
- DAYTON Cover (PPT03309G)
- DAYTON White Sleeve (134240)
- DAYTON Motor (PP2LTAF23TCG)
- DAYTON Valve, Safety, 0-6 GPM (1MDA7)
- DAYTON Shim .035 In, PK2 (PP60359G)
- FINISH THOMPSON Outer Tube with Head, 40", 316 SS (107580-3)
- Dayton Pump Parts