Shop All Pump Parts
Dayton
Pump Strainer, Thermoplastic, 2 In.
Mfr # 5PXF5
Zoro # G0471457
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Discharge Type NPT
- Compatible with Pump Type Pool and Spa Pumps
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 5PXD6, 5PXD7, 5PXD8, 5PXD9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PXF5
- Zoro # G0471457
- UPC # 190735350034
- Country of Origin China
- Category Pump Parts
Dimensions
Compatible Intake Pipe Size | 2 in |
Compatible Discharge Pipe Size | 2 in |
Details
Item | Pump Strainer |
Housing Material | Plastic |
Discharge Type | NPT |
Compatible with Pump Type | Pool and Spa Pumps |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 5PXD6, 5PXD7, 5PXD8, 5PXD9 |
Filter Type | Basket |
Intake Type | NPT |
Compatible Manufacturer Part Number | 5PXD6, 5PXD7, 5PXD8, 5PXD9 |
Compatible with Manufacturer Model Number [NEW] | 5PXD6, 5PXD7, 5PXD8, 5PXD9 |
Compatible Grainger Part Number | 5PXD6, 5PXD7, 5PXD8, 5PXD9 |
Compatible with Manufacturer Part Number | 5PXD6, 5PXD7, 5PXD8, 5PXD9 |
Compatible Manufacturer Model Number | 5PXD6, 5PXD7, 5PXD8, 5PXD9 |
For Use with Mfr. Model Number | 5PXD6, 5PXD7, 5PXD8, 5PXD9 |
For Use With Mfr. Model Number | 5PXD6, 5PXD7, 5PXD8, 5PXD9 |
Description
Pump Strainer, Compatible with Manufacturer Model Number 5PXD6, 5PXD7, 5PXD8, 5PXD9, Compatible Intake Pipe Size 2 in, Compatible Discharge Pipe Size 2 in, Discharge Type NPT, Intake Type NPT, Housing Material Plastic, Filter Type Basket, Compatible with Pump Type Pool and Spa Pumps, Compatible with Brand Dayton, Compatible with Grainger Part Number 5PXD6, 5PXD7, 5PXD8, 5PXD9
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical & Plastics USC-51013.A15 13 oz Weld Through Primer (USC-51013.A15)
- IMPACT PRODUCTS Impact Products IMP2300 Siphon Drum Pump (IMP2300)
- ZORO SELECT Repl Stainless Steel Plug End Assembly (434-18 (THP-S-18))
- STENNER QuickPro Tube Housing with latches (QP400-1)
- DAYTON Low Crown Acorn Nut (PPL3602G)
- DAYTON Hex Nut Zinc Plated, 1/2-13, PK8 (PP60223G)
- DAYTON Gear (PPO6ZN008GG)
- DAYTON AC, 1-Phase, 3/4 HP, Motor (PP1000L3RG)
- DAYTON AC, 1-Phase, 1-1/2 HP, Motor (PP1000L3SG)
- DAYTON Bladder, 6 Gallon (PP6GALBLADG)
- ASPEN Mini Orange Univ Pump 100-250 V (83909)
- Dayton Pump Parts