Shop All Flexible Impeller Pumps
Dayton
Pump, SS, 3/4 HP, 115/230V, 14.0/7.0 Amps
Mfr # 3ACC6
Zoro # G3105742
Free Shipping & Returns
$842.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 3/4 hp
- Voltage 115/230
- Amps 14.0/7.0
- Motor Enclosure Open Dripproof
- NEMA Motor Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ACC6
- Zoro # G3105742
- UPC # 190735279151
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Length (In.) | 13 in |
Height (In.) | 12 in |
Width (In.) | 6 45/64 in |
Overall Width | 6.5 in |
Overall Length | 15.6 in |
Overall Height | 10.7 in |
Impeller Diameter | 2 5/8 in |
Shaft Outer Diameter | 5/8 in |
Media Intake Connection Size | 1 in |
Discharge Connection Size | 1 in |
Description
Pump, Housing Material Stainless Steel, Horsepower - Maximum 3/4 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 20.6 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 80 ft of head, Discharge Connection Size 1 in, Media Intake Connection Size 1 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length Not Applicable, Priming Self-Priming, Operating Pressure - Maximum 34.6 psi, Suction Lift - Maximum 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G4F4)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-VTC1-XXX)
- BUYERS PRODUCTS Pump Support Bracket Kit (PB10)
- DAYTON Flange Gasket (PP26125630905G)
- DAYTON Utility Pump 12VDC (5UXN0)
- DAYTON Pump, Utility, 1/12hp (3YU61)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- DAYTON Utility Pump 12VDC (5UXL8)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA6)
- DAYTON Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps (3ABZ5)
- SCC PUMPS Imp Pump, Flex, 115V, 6 GPM, 6 ft., Cord-Plug (AC-60606-10Z)
- Dayton Flexible Impeller Pumps