Shop All Flexible Impeller Pumps
Dayton
Pump, SS, 1/2 HP, 115/230V, 11.2/5.6 Amps
Mfr # 3ACC5
Zoro # G3455216
Free Shipping & Returns
$1,796.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2 hp
- Voltage 115/230
- Amps 11.2/5.6
- Motor Enclosure Open Dripproof
- NEMA Motor Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ACC5
- Zoro # G3455216
- UPC # 190735279144
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Height (In.) | 12 in |
Width (In.) | 6 45/64 in |
Length (In.) | 12 19/64 in |
Overall Height | 10.7 in |
Overall Width | 6.5 in |
Overall Length | 13.9 in |
Discharge Connection Size | 3/4 in |
Media Intake Connection Size | 3/4 in |
Impeller Diameter | 2 1/2 in |
Shaft Outer Diameter | 5/8 in |
Description
Pump, Housing Material Stainless Steel, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 11.9 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 80 ft of head, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/4 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length Not Applicable, Priming Self-Priming, Operating Pressure - Maximum 34.6 psi, Suction Lift - Maximum 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY 1-1/2 HP 2" Manual Submersible Sewage Pump 230V (WS1532BHF)
- STAR WATER SYSTEMS Shallow Well Jet Pump, 1/2 HP (SJ05S)
- ACTION PUMP Liquid Mixer, 0-11 Perc. Quick Dial (CMX1)
- CHEM-TECH XP Peristaltic Metering Pump 15GPD, 110PSI 115V, Adjustable (XP015LAHX)
- DAYTON Pump, Plastic, 1/12 HP, 115V, 2 Amps (3ACA4)
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In (3ACB2)
- DAYTON Pump, Utility, 1/12hp (3YU61)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA6)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ACC1)
- DAYTON 115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake (5UXL9)
- DAYTON Pump, Pedestal, Inlet/Outlet 3/4 In. (6KHN8)
- Dayton Flexible Impeller Pumps