Shop All Flexible Impeller Pumps
This Product is Discontinued
Dayton
Pump, SS, 1 HP, 115/230V, 14.4/7.2 Amps (Discontinued)
Mfr # 3ACC7
Zoro # G1158814
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1 hp
- Voltage 115/230
- Amps 11/5.5
- Motor Enclosure Open Dripproof
- NEMA Motor Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3ACC7
- Zoro # G1158814
- UPC # 190735279168
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Length (In.) | 16 9/25 in |
Height (In.) | 10 7/10 in |
Width (In.) | 6 3/5 in |
Overall Height | 10.7 in |
Overall Width | 6.5 in |
Overall Length | 16.4 in |
Shaft Outer Diameter | 5/8 in |
Media Intake Connection Size | 1 1/4 in |
Impeller Diameter | 2 5/8 in |
Discharge Connection Size | 1 1/4 in |
Description
Pump, Housing Material Stainless Steel, Horsepower - Maximum 1 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 25 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 85 ft of head, Discharge Connection Size 1 1/4 in, Media Intake Connection Size 1 1/4 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length Not Applicable, Priming Self-Priming, Operating Pressure - Maximum 36.7 psi, Suction Lift - Maximum 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.