Shop All Flexible Impeller Pumps
Dayton
Pump, SS, 1 1/2 HP, 115/230V, 18.6/9.3 Amps
Mfr # 3ACC8
Zoro # G2535032
original price:
$2,565.49
58% off
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2 hp
- Voltage 115/230
- Amps 14.2/7.1
- Motor Enclosure Open Dripproof
- NEMA Motor Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3ACC8
- Zoro # G2535032
- UPC # 190735279175
- Country of Origin China
- Category Flexible Impeller Pumps
Dimensions
Length (In.) | 17 93/100 in |
Width (In.) | 6 3/5 in |
Height (In.) | 10 7/10 in |
Overall Length | 17.9 in |
Overall Width | 6.5 in |
Overall Height | 10.7 in |
Impeller Diameter | 2 5/8 in |
Shaft Outer Diameter | 5/8 in |
Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Description
Pump, Housing Material Stainless Steel, Horsepower - Maximum 1 1/2 hp, Nameplate Voltage 115 to 230V AC, Flow Rate @ 10 ft of Head - Maximum 28 gpm, Viscosity - Maximum 5,000 SUS, Feet of Head - Maximum 92 ft of head, Discharge Connection Size 1 1/2 in, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type FNPT, Impeller Material Buna-N, Discharge Connection Type FNPT, Cord Length Not Applicable, Priming Self-Priming, Operating Pressure - Maximum 39.8 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Bilge Pump Cable - 14/3 STOW-A Jacket - 3x2mm - 100' (156410)
- DAYTON NO Mechanical Float Switch 115VAC 15 psi (10A169)
- DIVERSIFIED Pump Duplexor (ARA-120-ACA)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- DAYTON Pump, Bronze, 1/2 HP, 115/230V, 11.2/5.6Amps (3ABZ5)
- DAYTON Pump, Bronze, 3/4 HP, 115/230V, 14.0/7.0Amps (3ABZ6)
- DAYTON Pump, Plastic, 1/12 HP, 12VDC, 7.5 Amps (3ACA6)
- DAYTON Utility Pump, 115 VAC (5UXL7)
- DAYTON Utility Pump 12VDC (5UXN0)
- DAYTON Pump, Pedestal, Inlet/Outlet 1 In (3ACB2)
- DAYTON Utility Pump 12VDC (5UXL8)
- Dayton Flexible Impeller Pumps