Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler/Booster, 3 HP, 1 Ph
Mfr # 5RWH2
Zoro # G3318524
product price: $1,018.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,018.99
Free 30-Day Returns
Key Features
- GPM @ 10 PSI 79
- Stages 2
- Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
- Port Rotation 90 Degrees Increments
- Includes Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWH2
- Zoro # G3318524
- UPC # 190735350850
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 8 in |
Inlet Size - Pumps | 1-1/2 in NPT |
Height | 9 1/4 in |
Length | 19 1/4 in |
Outlet Size - Pumps | 1-1/2 in NPT |
Overall Height | 9.25 in |
Overall Width | 8 in |
Overall Length | 19.25 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 120/208-240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 78 gpm, Flow Rate @ 20 psi 68 gpm, Maximum Feet of Head 169 ft, Shut Off Pressure (Maximum) 77 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 58 gpm, Flow Rate @ 40 psi 49 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Dose-Mate Series 1-1/2 in. 115V 10.5A 2/5 hp 77 gpm NPT Cast Iron Effluent Pump (152-0002)
- ARO Lower End Pump Kit (637176)
- ARMSTRONG PUMPS Hydronic Circulating Pump, Flanged, 2/5HP (182212-841)
- ARO Diaphragm, PTFE (96538)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- DAYTON Pump, Sprinkler, 1/2 HP, 3 Ph (5RWH7)
- DAYTON Pump, Sprinkler, 1-1/2 HP, 1 Ph (5RWG7)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWG9)
- DAYTON Pump, Sprinkler, 1 HP, 1 Ph (5RWG6)
- SUPERIOR 1 HP Stainless Steel Sprinkler Pump (96110)
- Dayton Lawn Irrigation Pumps