Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler/Booster, 2 HP, 3 Ph
Mfr # 5RWH1
Zoro # G2567774
product price: $985.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$985.99
Free 30-Day Returns
Key Features
- Motor Enclosure - Pumps Totally Enclosed Fan-Cooled
- Bearing Type Double Shielded Pre Lubricated Ball
- HP 2
- GPM @ 35 PSI 48
- GPM @ 15 PSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWH1
- Zoro # G2567774
- UPC # 190735350843
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Length | 18 3/4 in |
Width | 8 in |
Height | 9 1/4 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size - Pumps | 1-1/2 in NPT |
Outlet Size - Pumps | 1-1/2 in NPT |
Overall Length | 18.75 in |
Overall Width | 8 in |
Overall Height | 9.25 in |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Intake Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 208-230/460V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 62 gpm, Flow Rate @ 20 psi 59 gpm, Maximum Feet of Head 147 ft, Shut Off Pressure (Maximum) 75 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 52 gpm, Flow Rate @ 40 psi 45 gpm, Priming Self-Priming
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump, 115VAC, 1 HP, 60 Hz (HVDP & M58H)
- HERITAGE INDUSTRIAL Oil Can, Lever Deluxe, 32 oz Capacity (H89500)
- FIRESTONE FIRESTONE W563587041 1 Gallon Quickprime Plus (W563587041)
- IFM Flow Meter, 2" NPT, 1.3-160 gpm (SM2601)
- DAYTON Pump, Sprinkler, 3/4HP, 3 Ph (5RWH8)
- DAYTON Pump, Sprinkler/Booster, 1-1/2 HP, 3 Ph (5RWG8)
- DAYTON Pump, Sprinkler, 3/4 HP, 1 Ph (5RWG5)
- DAYTON Pump, Sprinkler, 2 HP, 3 Ph (5RWJ0)
- DAYTON Pump, Sprinkler, 1/2 HP, 1 Ph (5RWH6)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- ECM INDUSTRIES 36 Util Hand PumpHose (48072)
- Dayton Lawn Irrigation Pumps