Shop All Lawn Irrigation Pumps
Dayton
Pump, Sprinkler, 3/4 HP, 1 Ph
Mfr # 5RWG5
Zoro # G1194024
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Rotation 90 Degrees Increments
- Agency Compliance Motor Only CSA
- Voltage - Pumps 120/208 to 240V AC
- Max. Head 83 ft
- Inlet 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5RWG5
- Zoro # G1194024
- UPC # 190735350782
- Country of Origin China
- Category Lawn Irrigation Pumps
Dimensions
Height | 10 11/16 in |
Outlet Size - Pumps | 1-1/2 in NPT |
Width | 8 in |
Length | 17 5/16 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size - Pumps | 1-1/2 in NPT |
Overall Height | 10.69 in |
Overall Length | 17.31 in |
Overall Width | 8 in |
Compatible Intake Pipe Size | 1 1/2 in |
Manufacturer Warranty Length | 1 yr |
Intake and Discharge Size | 1 1/2 in , 1 1/2 in |
Compatible Discharge Pipe Size | 1 1/2 in |
Description
Sprinkler Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 120/208-240V AC, Suction Lift (Maximum) 25 ft, Flow Rate @ 10 psi 35 gpm, Flow Rate @ 20 psi 26 gpm, Maximum Feet of Head 83 ft, Shut Off Pressure (Maximum) 39 psi, Compatible Intake Pipe Size 1 1/2 in, Compatible Discharge Pipe Size 1 1/2 in, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 30 psi 19 gpm, Priming Self-Priming, Best Efficiency Flow 26 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1 HP 1-1/2" F Submersible Sump Pump 115V Piggyback (140-0029)
- DAYTON Adapter (PPTLS0705G)
- PALMETTO PACKING Packing Extractor Set C (1133)
- BECKETT Pump-115V Condensate Low Pro (CL201UL)
- DAYTON Pump, Sprinkler, 1-1/2 HP, 1 Ph (5RWG7)
- DAYTON Pump, Sprinkler, 1 HP, 1 Ph (5RWG6)
- DAYTON Pump, Sprinkler, 2 HP, 1 Ph (5RWH0)
- DAYTON Pump, Sprinkler, 1/2 HP, 1 Ph (5RWH6)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 1 Ph (5RWH2)
- DAYTON Pump, Sprinkler/Booster, 3 HP, 3 Ph (5RWH3)
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1-1/2 HP (SP15P1)
- Dayton Lawn Irrigation Pumps